Beli ball valve 2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VOYLET Ball Valve
    Mulai

    Rp39.900

    VOYLET Ball Valve
    atribut:
    • Body Material: Full Brass
    • Handle Material: Stainless Steel
  2. MDT Ball Valve Flange End
    Mulai

    Rp1.299.900

    MDT Ball Valve Flange End
    Deskripsi:
    #34;MDT #34;, Flange Ball Valve, SCS13, 10KNote : + Original Material of SCS13 (SUS304). + Material Specification : Nickel 8.0 - 12,0, Chromium 18,0 - 21.0
    atribut:
    • Actuator: Lever Handle
    • Ball: SUS304
    • Seat: PTFE
  3. Asahi AV Ball Valve Type 21 Screw-In Type
    Mulai

    Rp569.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  4. Cisal Ball Valve
    Mulai

    Rp18.900

    Cisal Ball Valve
    Deskripsi:
    Ball Valve adalah sebuah Valve atau katup dengan pengontrol aliran berbentuk disc bulat (seperti bola/belahan)
  5. King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Mulai

    Rp13.900

    King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Deskripsi:
    Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
  6. Spindo Carbon Steel Pipe (Galvanize)
    Mulai

    Rp489.900

    Spindo Carbon Steel Pipe (Galvanize)
    Deskripsi:
    Diameter 80mm, tebal 5.49mm; berat 11.2 kg/m
    atribut:
    • Length (m): 6
  7. KOVA Ball Valve
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

  8. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  9. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp149.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  10. SAMBO PVC Ball Valve
    20%
    Mulai

    Rp5.900

    SAMBO PVC Ball Valve
    atribut:
    • Pressure (kg/cm): 5
  11. Onda PVC Valve (Stop Kran)
    Mulai

    Rp16.900

    Onda PVC Valve (Stop Kran)
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  12. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  13. SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Mulai

    Rp10.999.900

    SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Deskripsi:
    10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3
    atribut:
    • Item Code: 144-3
    • Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
    • Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
    • Bore: Full Bore
  14. Asahi AV PVC Ball Valve
    36%
    Mulai

    Rp419.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  15. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  16. SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Mulai

    Rp6.399.900

    SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Deskripsi:
    10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78
    atribut:
    • Item Code: 78
    • Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
    • Working Pressure: 1.37Mpa WOG (120Degrees C)
    • Bore: Full Bore
  17. Kitz Ball Valve
    66%
    Mulai

    Rp309.900

  18. VTV Valve Globe Valve ANSI 150 (Katup Globe)
    Mulai

    Rp4.799.900

    VTV Valve Globe Valve ANSI 150 (Katup Globe)
    Deskripsi:
    VTV Cast Steel globe valve Flange end to ANSI 150Rf Hand wheel operated
    atribut:
    • Fig: GBV-201
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite
    • Body: A216-WCB Cast Steel
Daftar Harga ball valve 2 Terbaru November 2026
VOYLET Ball ValveRp39.900
MDT Ball Valve Flange EndRp1.299.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp569.900
Cisal Ball ValveRp18.900
King Da Jeng (KDJ) Stop Kran PVC KDJ-100Rp13.900
Spindo Carbon Steel Pipe (Galvanize)Rp489.900
KOVA Ball ValveRp13.900
Onda Ball Valve (Stop Kran)Rp109.900
Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH SeriesRp149.900
Apollo Manual 2-Way Ball Valve NPT BronzeRp1.099.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)